Grade F1 Felt Strip No Adh, 3/16" Thick x 1" Wide x 10 Ft. L

  • Mfr # BULK-FS-F1-37

  • Zoro # G2425773


product price:  $24.19
/ea
Sold in multiples of 5 for $120.95

Key Features

Grade
F1
Length
10 ft
Material
Felt
Backing Type
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-37
Zoro #
G2425773
UPC #
193005350871
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
10 ft
Width
1 in

Details

Item
Felt Sheet
Grade
F1
Material
Felt
Backing Type
Non-Adhesive

Description

Grade F1 Felt Strip,No Adh,3/16 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.