Zoro Homepage

Gray PVC Type 1 Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PVC-476

  • Zoro # G7846579


product price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Material
PVC Type 1
Color
Gray
Length
12"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-476
Zoro #
G7846579
UPC #
193005887650
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Backing Type
Plain
Thickness Tolerance
(-0.007" - +0")
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.002
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Shape
Bar
Water Absorption Rating
Good
Grade
Standard

Description

PVC Plastic Bar - 1/8" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.