Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PVC-546

  • Zoro # G7848414


product price: $5.15
/ea
Sold in multiples of 19 for $97.85

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-546
Zoro #
G7848414
UPC #
193005888060
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Max. Temp. (F)
140
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Standards
UL 94 HB
Water Absorption
0.002
Grade
Standard
Friction Rating
Not Slippery
Backing Type
Plain
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Good
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Friction Coefficient
0.6
Impact Strength Rating
Poor

Description

PVC Plastic Bar - 3/8" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.