Brown Acetal Homopolymer Plastic Rod

  • Mfr # RDELAF2.250x24.000
  • Zoro # G101701292
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Brown
Maximum Temperature
185 Degrees F
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Fair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDELAF2.250x24.000
Zoro #
G101701292
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
2 1/4 in
Plastic Length Tolerance
+0.030/-0.000 in
Plastic Length
24 in
Nominal Size
5 1/4 in dia x 2 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Brown
Maximum Temperature
185 Degrees F
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Fair
Grade
PTFE-Filled
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 185 Degrees F
Machinability
100 %
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Friction Rating
Very Slippery
Wear Factor
Excellent
Tensile Strength
7,600 psi
Impact Strength
1 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M89
Impact Strength Rating
Poor
Weight
26.84 lb
Friction Coefficient
0.3
Plastic Hardness Rating
Hard
Shape
Rod
Plastic Density
0.053 lb/cu in
UV Resistant
No
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Shore Hardness
86 Shore D
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
450,000 psi
Rockwell Hardness
89 HRM
Wear Rate
2.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Filler Material
PTFE
FDA Compliance
21 CFR 177.2480
Dielectric Strength
500 kV/in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 24 in, Plastic Diameter 2 1/4 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & reviews