Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 3 in.

  • Mfr # BULK-BOLT-2504

  • Zoro # G209939825


product price:  $5.15
/ea
Sold in multiples of 100 for $515.00

Key Features

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2504
Zoro #
G209939825
UPC #
197666653722
Country of Origin
United States

Dimensions

Thread Size A
3/8"-16
Length
3"

Details

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
Threading Coverage
Fully Threaded

Description

Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.