Hex Socket Plug, 316 Stainless Steel, 1/2 in MNPT, 7200 psi
- Mfr # ZUSA-PF-4910
- Zoro # G7832630
product price:Â
$
18.15
/ea
Sold in multiples of 8 for
$145.20
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4910
- Zoro #
- G7832630
- UPC #
- 193005430498
- Country of Origin
- Unknown
- Specific Fitting Shape
- Hex Socket Plug
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- MNPT
- Basic Pipe Fitting Shape
- Plug
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 7200 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Hex Socket Plug - 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.