Hex Spacer, #8 Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.140 in Inside Dia

  • Mfr # BULK-SPCR-1168

  • Zoro # G709267299


product price:  $0.32
/ea
Sold in multiples of 1000 for $320.00

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SPCR-1168
Zoro #
G709267299
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
5/8 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.140 in
Hex Width
1/4 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products