This item is Discontinued.

No Product Image Available

Hex Standoff, #10-32 Thrd Sz, Aluminum 1/2" Hex W, 100 PK (Discontinued)

  • Mfr # ZSNDF-721
  • Zoro # G608554797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-721
Zoro #
G608554797
UPC #
197666292853
Country of Origin
China

Dimensions

Thread Size
#10-32
Hex Width
1/2"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
System of Measurement
Inch

Description

Male-Female Threaded Hex Standoff - Aluminum - 1/2 Hex x 1/2 Long - 10-32 Thread - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.