Shop USA INDUSTRIALS

Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 1/4 in Thrd L Brass Zinc Plated, 1/2" Hex W

  • Mfr # ZSNDF-272
  • Zoro # G201011864

product price: 
$
2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Standoff Gender
Female
Thread Size
1/4"-20
Overall Length
2-1/2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-272
Zoro #
G201011864
UPC #
193005458140
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Finish
Zinc-Plated
Standoff Shape
Hex
Material
Brass
Standoff Type
Female-Female Standoff
Tensile Strength
45,000 psi
Standoff Thread Gender
Female-Female
Thread Fit
2B
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Shape
Hex
Rockwell Hardness
B55
Label Shape
Hex
Standoff Color
Silver
Color
Silver
Thread Style
Fully Threaded
Thread Fit Side B
2B
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Type
Coarse
Thread Gender Side A
Female
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Thread Size
1/4"-20
Overall Length
2-1/2 in
Body Length
1/4 in
Thread Length
1/4 in
Hex Width
1/2"
Thread Depth
1/4 in
Length
21/2"
Body Thread Length
1/4 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
1/4"-20
Wire Rope Length
1/4 in

Description

Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.