Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W

  • Mfr # ZSNDF-175
  • Zoro # G201011802
product price: 
$
9.79
/ea

Key Features

Standoff Gender
Male-Female
Thread Size
1/4"-20
Overall Length
3/16 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-175
Zoro #
G201011802
UPC #
193005457174
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Material
Brass
Standoff Shape
Hex
Finish
Zinc-Plated
Standoff Type
Male-Female Standoff
Tensile Strength
45,000 psi
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Rockwell Hardness
B55
Shape
Hex
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Thread Gender Side B
Female
Thread Fit Side A
2A
Thread Direction
Right Hand
Thread Fit Side B
2B
Thread Gender Side A
Male
Thread Type
Coarse
Thread Style
Partially Threaded
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Thread Size
1/4"-20
Overall Length
3/16 in
Body Length
1-1/2 in
Thread Length
1/2 in
Hex Width
1/2"
Length
3/16"
Thread Depth
5/8 in
Body Thread Length
5/8 in
Stud Thread Length
1/2 in
Hex Width Tolerance
+/-0.006 in
Thread Size Side A
1/4"-20
Thread Size Size B
1/4"-20
Wire Rope Length
1 1/2 in

Description

Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Male-Female, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Hex, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 1/2 in, Material Quality Standards ASTM B16, Hex Width Tolerance +/-0.006 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.