Shop USA INDUSTRIALS

Hex Standoff, M5 Thrd Sz, 1-1/8 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-128
  • Zoro # G001011842

product price: 
$
1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
12 mm
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-128
Zoro #
G001011842
UPC #
193005460051
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Material
Aluminum
Standoff Shape
Hex
Pack Size
Small Pack
Rockwell Hardness
B50
Tensile Strength
45,000 psi
Shape
Hex
Thread Pitch
0.8 mm
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Thread Gender Side B
Female
Thread Fit Side A
6G
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit Side B
6H
Thread Style
Partially Threaded
Thread Gender Side A
Male
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Thread Size
M5
Overall Length
12 mm
Body Length
12 mm
Thread Length
9.5 mm
Hex Width
8.0 mm
Length
11/8"
Thread Depth
8.4 mm
Stud Thread Length
9.5 mm
Body Thread Length
8.4 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M5x0.80
Thread Size Size B
M5x0.80
Wire Rope Length
12 mm

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 12 mm, Body Length 12 mm, Thread Length 9.5 mm, Body Thread Length 8.4 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.