This item is Discontinued.

No Product Image Available

Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel 3/16" Hex W, 500 PK (Discontinued)

  • Mfr # ZSNDF-949
  • Zoro # G508556846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-949
Zoro #
G508556846
UPC #
197666294888
Country of Origin
China

Dimensions

Thread Size
#4-40
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
System of Measurement
Inch

Description

Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/8 Long - 4-40 Thread - Pack of 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.