Shop USA INDUSTRIALS
See all product information
Hex Standoff, #4-40 Thrd Sz, 7/16 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W
Mfr # ZSNDF-142
Zoro # G901012055
product price:Â $2.55
/ea
Sold in multiples of 4 for $10.20
Key Features
Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
7/16 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSNDF-142
Zoro #
G901012055
UPC #
193005456849
Country of Origin
China
Dimensions
Thread Size
#4-40
Overall Length
7/16 in
Body Length
5/16 in
Thread Length
3/16 in
Hex Width
3/16"
Length
7/16"
Thread Depth
7/32 in
Body Thread Length
7/32 in
Stud Thread Length
3/16 in
Hex Width Tolerance
+/-0.006 in
Description
Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Overall Length 5/16 in, Body Length 5/16 in, Thread Length 3/16 in, Body Thread Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Thread Direction Right Hand, Material Quality Standards ASTM B16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.