Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16 in Hex W

  • Mfr # BULK-SNDF-496

  • Zoro # G309270125


product price:  $2.15
/ea
Sold in multiples of 200 for $430.00

Key Features

Standoff Gender
Male-Female
Thread Size
#4-40
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SNDF-496
Zoro #
G309270125
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
3/16 in
Hex Width
3/16 in
Length Tolerance
+/-0.005 in

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.