This item is Discontinued.

No Product Image Available

Hex Standoff, #6-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (Discontinued)

  • Mfr # ZSNDF-1205
  • Zoro # G908554800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-1205
Zoro #
G908554800
UPC #
197666297445
Country of Origin
China

Dimensions

Thread Size
#6-32
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Nylon
System of Measurement
Inch

Description

Female Threaded Hex Standoff - Nylon - 1/4 Hex x 1/4 Long - 6-32 Thread - Pack of 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.