
Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Brass Nickel Plated, 1/4 in Hex W
Mfr # BULK-SNDF-1182
Zoro # G609265449
product price: $1.49
/eaSold in multiples of 500 for $745.00
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
5/16 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SNDF-1182
Zoro #
G609265449
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
5/16 in
Body Length
5/16 in
Outside Diameter
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.005 in
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.