This item is Discontinued.

No Product Image Available

Hex Standoff, M3-0.5 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK (Discontinued)

  • Mfr # ZSNDF-737
  • Zoro # G908554572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-737
Zoro #
G908554572
UPC #
197666292945
Country of Origin
China

Dimensions

Thread Size
M3-0.5
Hex Width
4.5 mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
System of Measurement
Metric

Description

Male-Female Threaded Hex Standoff - Aluminum - 4.5mm Hex x 11mm Long - M3 x 0.5mm Thread - Pack of 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.