Hex Standoff, M3 Thrd Sz, 3/4 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W
Mfr # ZSNDF-18
Zoro # G001011798
product price: $5.09
/eaSold in multiples of 2 for $10.18
Key Features
Standoff Gender
Male-Female
Thread Size
M3
Overall Length
3/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-18
Zoro #
G001011798
UPC #
193005458959
Country of Origin
China
Dimensions
Thread Size
M3
Overall Length
3/4 in
Body Length
20.0 mm
Thread Length
4.7 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Length
3/4"
Thread Depth
6.4 mm
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Body Length 20 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter 4.5 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Material Quality Standards ASTM A582, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.