Hex Standoff, M3 Thrd Sz, 5/16 in L, 4.7 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-8

  • Zoro # G801011950


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Standoff Gender
Male-Female
Thread Size
M3
Overall Length
5/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-8
Zoro #
G801011950
UPC #
193005458850
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
5/16 in
Body Length
10.0 mm
Thread Length
4.7 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
6.4 mm
Length
5/16"
Body Thread Length
6.4 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Standoff Shape
Hex
Finish
Plain
Thread Pitch
0.5 mm
Standoff Type
Male-Female Standoff
Rockwell Hardness
B60
Standoff Thread Gender
Male-Female
Shape
Hex
Tensile Strength
80,000 psi
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Color
Silver
Material Grade/Class
18-8
Standoff Color
Silver
Label Shape
Hex

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Overall Length 10 mm, Body Length 10 mm, Thread Length 4.7 mm, Body Thread Length 6.4 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.