Hex Standoff, M4 Thrd Sz, 1 in L, 14 mm Thrd L Aluminum Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-238

  • Zoro # G301012037


product price:  $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-238
Zoro #
G301012037
UPC #
193005457808
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1 in
Body Length
14.0 mm
Thread Length
14 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
14 mm
Length
1"
Body Thread Length
14 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Standoff Shape
Hex
Finish
Plain
Rockwell Hardness
B50
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Shape
Hex
Thread Pitch
0.7 mm
Thread Fit
6h
Tensile Strength
45,000 psi
Label Shape
Hex
Color
Silver
Standoff Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 14 mm, Body Thread Length 14 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products