Hex Male-Female Standoff, PK25
- Mfr # 4536-632-AL
- Zoro # G922964241
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Thread Fit Side A
2A
Thread Gender Side A
Male
Finish
Plain
Material
Aluminum
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-632-AL
- Zoro #
- G922964241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 5/8 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Finish
- Plain
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.