Hex Female Standoff, PK25
- Mfr # 2056-440-S-12
- Zoro # G622961939
product price:Â
$
17.15
/pk of 25, $0.69/ea
Sold in multiples of 20Â pks for
$343.00
Key Features
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc-Plated
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2056-440-S-12
- Zoro #
- G622961939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material
- Steel
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.