Hex Standoff, M5 Thrd Sz, 1 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-68

  • Zoro # G001011835


product price:  $4.89
/ea

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
1 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-68
Zoro #
G001011835
UPC #
193005459451
Country of Origin
China

Dimensions

Thread Size
M5
Overall Length
1 in
Body Length
25 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
12.7 mm
Length
1"
Body Thread Length
12.7 mm
Stud Thread Length
9.5 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Standoff Thread Gender
Male-Female
Material Quality Standards
ASTM A582
Tensile Strength
80,000 psi
Pack Size
Small Pack
Standoff Type
Male-Female Standoff
Rockwell Hardness
B60
Shape
Hex
Thread Pitch
0.8 mm
Label Shape
Hex
Standoff Color
Silver
Color
Silver
Material Grade/Class
18-8

Description

Hex Standoff, Standoff Thread Gender Male-Female, Body Length 25 mm, Thread Length 9.5 mm, Body Thread Length 12.7 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter 8 mm, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Material Quality Standards ASTM A582, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.