Hex Standoff, M5 Thrd Sz, 1 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-124

  • Zoro # G901011805


product price:  $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
1 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-124
Zoro #
G901011805
UPC #
193005460013
Country of Origin
China

Dimensions

Thread Size
M5
Overall Length
1 in
Body Length
8.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
1"
Thread Depth
4 mm
Stud Thread Length
9.5 mm
Body Thread Length
4 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Thread Pitch
0.8 mm
Rockwell Hardness
B50
Tensile Strength
45,000 psi
Shape
Hex
Pack Size
Small Pack
Color
Silver
Label Shape
Hex
Standoff Color
Silver

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 9.5 mm, Body Thread Length 4 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products