Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 7/16"-14, Steel
- Mfr # BULK-BOLT-2889
- Zoro # G823726689
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
MS90725
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2889
- Zoro #
- G823726689
- UPC #
- 197666812525
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Type
- Hex Head Cap Screw
- Dimensional Standards
- MS90725
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C25 to C34
- Head Type
- Standard
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 19/64 in
- Screw Size
- 7/16 in
- Drive Size
- 5/8 in
- Head Width
- 5/8 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 19/64 in, Head Width 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.