Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5", 7/16"-14, Steel
- Mfr # BULK-BOLT-2891
- Zoro # G123726655
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2891
- Zoro #
- G123726655
- UPC #
- 197666812549
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Finish
- Cadium Yellow Chromate-Plated
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Includes Washer
- No
- Dimensional Standards
- MS90725
- Head Type
- Standard
- Thread Type
- Coarse
- Material Quality Standards
- DFAR COMPLIANT
- Rockwell Hardness
- C25 to C34
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Thread Size
- 7/16"-14
- Head Height
- 19/64 in
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 5/8 in
- Head Width
- 5/8 in
- Overall Length
- 5 in
- Screw Size
- 7/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 19/64 in, Head Width 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.