HexCapScrew, 1-1/4", 7/16"-14, Steel

  • Mfr # BULK-BOLT-4361
  • Zoro # G623726407
product price: 
$
1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Dimensional Standards
MS90728
System of Measurement
Inch
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4361
Zoro #
G623726407
UPC #
197666040492
Country of Origin
United States

Dimensions

Fastener Length
1 1/4 in
Thread Size
7/16"-14
Head Height
19/64 in
Drive Size
5/8 in
Overall Length
1 1/4 in
Head Width
5/8 in
Screw Size
7/16 in
Minimum Thread Length
1 1/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
Material Grade/Class
Grade BD
Material
Steel
Dimensional Standards
MS90728
System of Measurement
Inch
Finish
Zinc Yellow
Includes Nut
No
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Type
Coarse
Thread Style
Partially Threaded
Includes Washer
No
Thread Direction
Right Hand
Drive Type
External Hex
Thread Fit
2A
Head Type
Standard
Rockwell Hardness
C33 to C39
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 19/64 in, Head Width 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews