HexCapScrew, 4-1/2", 7/16"-14, Steel

  • Mfr # BULK-BOLT-4369
  • Zoro # G723726635
product price: 
$
8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Grade BD Material Grade/Class
Dimensional Standards
MS90728
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4369
Zoro #
G723726635
UPC #
197666040577
Country of Origin
United States

Dimensions

Fastener Length
4 1/2 in
Thread Size
7/16"-14
Head Height
19/64 in
Minimum Thread Length
1 1/8 in
Head Width
5/8 in
Overall Length
4 1/2 in
Screw Size
7/16 in
Drive Size
5/8 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Hex Cap Screw
Dimensional Standards
MS90728
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Grade BD
Material
Steel
Drive Type
External Hex
Thread Direction
Right Hand
Thread Type
Coarse
Includes Washer
No
Includes Nut
No
Thread Style
Partially Threaded
Thread Fit
2A
Head Type
Standard
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Rockwell Hardness
C33 to C39
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 19/64 in, Head Width 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews