Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5", 7/8"-9, Steel, External Hex
- Mfr # BULK-BOLT-2933
- Zoro # G523726323
product price:Â
$
32.25
/ea
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Minimum Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2933
- Zoro #
- G523726323
- UPC #
- 197666812969
- Country of Origin
- United States
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- DFAR COMPLIANT
- Thread Direction
- Right Hand
- Rockwell Hardness
- C25 to C34
- Dimensional Standards
- MS90725
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 5 in
- Minimum Thread Length
- 2 in
- Screw Size
- 7/8 in
- Overall Length
- 5 in
- Head Height
- 9/16 in
- Head Width
- 1 5/16 in
- Drive Size
- 1 5/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 9/16 in, Head Width 1 5/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.