Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/8", 1/2"-13, Steel
- Mfr # BULK-BOLT-4377
- Zoro # G123726587
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4377
- Zoro #
- G123726587
- UPC #
- 197666040652
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Dimensional Standards
- MS90728
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Drive Type
- External Hex
- Head Type
- Standard
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Nut
- No
- Thread Type
- Coarse
- Rockwell Hardness
- C33 to C39
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/8 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Screw Size
- 1/2 in
- Drive Size
- 3/4 in
- Overall Length
- 1 3/8 in
- Head Height
- 21/64 in
- Minimum Thread Length
- 1 1/4 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.