Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-3/4", 1/2"-13, Steel
- Mfr # BULK-BOLT-4383
- Zoro # G123726303
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Dimensional Standards
MS90728
Finish
Zinc Yellow
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4383
- Zoro #
- G123726303
- UPC #
- 197666040713
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- MS90728
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Direction
- Right Hand
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C33 to C39
- Thread Type
- Coarse
- Drive Type
- External Hex
- Thread Fit
- 2A
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2 3/4 in
- Drive Size
- 3/4 in
- Head Width
- 3/4 in
- Screw Size
- 1/2 in
- Head Height
- 21/64 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.