Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 1/4"-28, Steel
- Mfr # BULK-BOLT-2846
- Zoro # G623726582
product price:Â
$
0.54
/ea
Sold in multiples of 17 for
$9.18
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Minimum Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2846
- Zoro #
- G623726582
- UPC #
- 197666812105
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Dimensional Standards
- MS90726
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Rockwell Hardness
- C25 to C34
- Material Quality Standards
- DFAR COMPLIANT
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Includes Nut
- No
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Drive Size
- 7/16 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.