Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/8", 1/4"-20, Steel
- Mfr # BULK-BOLT-2833
- Zoro # G923726282
product price:Â
$
0.76
/ea
Sold in multiples of 12 for
$9.12
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2833
- Zoro #
- G923726282
- UPC #
- 197666811979
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 5
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- MS90725
- Includes Nut
- No
- Head Type
- Standard
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Rockwell Hardness
- C25 to C34
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/8 in
- Screw Size
- 1/4 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Overall Length
- 1 1/8 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.