Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/4", 3/4"-10, Steel
- Mfr # BULK-BOLT-2924
- Zoro # G123726372
product price:Â
$
12.75
/ea
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Material Quality Standards
DFAR COMPLIANT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2924
- Zoro #
- G123726372
- UPC #
- 197666812877
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Material Quality Standards
- DFAR COMPLIANT
- Dimensional Standards
- MS90725
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- C25 to C34
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2 1/4 in
- Head Width
- 1 1/8 in
- Overall Length
- 2 1/4 in
- Head Height
- 31/64 in
- Screw Size
- 3/4 in
- Drive Size
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.