Shop USA INDUSTRIALS

HexCapScrew, 2-1/4", 5/8"-11, Steel

  • Mfr # BULK-BOLT-2917
  • Zoro # G123726440

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2917
Zoro #
G123726440
UPC #
197666812808
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2 1/4 in
Drive Size
15/16 in
Screw Size
5/8 in
Overall Length
2 1/4 in
Head Width
15/16 in
Minimum Thread Length
1 1/2 in
Head Height
13/32 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Material Grade/Class
Grade 5
Material
Steel
Includes Washer
No
Dimensional Standards
MS90725
Drive Type
External Hex
Thread Direction
Right Hand
Head Type
Standard
Thread Type
Coarse
Includes Nut
No
Thread Fit
2A
Rockwell Hardness
C25 to C34
Thread Style
Partially Threaded
Material Quality Standards
DFAR COMPLIANT
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 13/32 in, Head Width 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.