HexCapScrew, 2", 3/4"-16, Steel
- Mfr # BULK-BOLT-4462
- Zoro # G223726500
product price:Â
$
14.29
/ea
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Thread Size
3/4"-16
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-4462
- Zoro #
- G223726500
- UPC #
- 197666041505
- Country of Origin
- Canada
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 3/4"-16
- Drive Size
- 1 1/8 in
- Head Width
- 1 1/8 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 31/64 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.