Shop USA INDUSTRIALS

HexCapScrew, 4-1/4", 3/4"-16, Steel

  • Mfr # BULK-BOLT-4467
  • Zoro # G423726713

product price: 
$
26.69
/ea

Key Features

Grade BD Material Grade/Class
Material
Steel
System of Measurement
Inch
Finish
Zinc Yellow
Thread Size
3/4"-16
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4467
Zoro #
G423726713
UPC #
197666041543
Country of Origin
Canada

Dimensions

Thread Size
3/4"-16
Fastener Length
4 1/4 in
Head Height
31/64 in
Overall Length
4 1/4 in
Minimum Thread Length
1 3/4 in
Drive Size
1 1/8 in
Head Width
1 1/8 in
Screw Size
3/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Item
Hex Cap Screw
Material Grade/Class
Grade BD
Material
Steel
System of Measurement
Inch
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Thread Type
Fine
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Fit
2A
Thread Style
Partially Threaded
Includes Nut
No
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Direction
Right Hand
Dimensional Standards
MS90727
Drive Type
External Hex
Head Type
Standard
Rockwell Hardness
C33 to C39
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 31/64 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.