Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 5/16"-24, Steel
- Mfr # BULK-BOLT-2859
- Zoro # G823726795
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2859
- Zoro #
- G823726795
- UPC #
- 197666812228
- Country of Origin
- United States
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Cadium Yellow Chromate-Plated
- Material Quality Standards
- DFAR COMPLIANT
- Dimensional Standards
- MS90726
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- C25 to C34
- Head Type
- Standard
- Includes Washer
- No
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Type
- Fine
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 5/16"-24
- Head Width
- 1/2 in
- Drive Size
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Overall Length
- 2 in
- Screw Size
- 5/16 in
- Head Height
- 7/32 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.