Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/8", 5/8"-18, Steel
- Mfr # BULK-BOLT-2920
- Zoro # G523726422
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Minimum Thread Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2920
- Zoro #
- G523726422
- UPC #
- 197666812839
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Type
- Fine
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Includes Nut
- No
- Head Type
- Standard
- Thread Direction
- Right Hand
- Dimensional Standards
- MS90726
- Rockwell Hardness
- C25 to C34
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/8 in
- Thread Size
- 5/8"-18
- Minimum Thread Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Head Height
- 13/32 in
- Screw Size
- 5/8 in
- Drive Size
- 15/16 in
- Head Width
- 15/16 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 13/32 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.