Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3-1/4", 3/4"-10, Steel
- Mfr # BULK-BOLT-4453
- Zoro # G123726266
product price:Â
$
17.29
/ea
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Material
Steel
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4453
- Zoro #
- G123726266
- UPC #
- 197666041413
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Material
- Steel
- Finish
- Zinc Yellow
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- C33 to C39
- Head Type
- Standard
- Includes Washer
- No
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Overall Length
- 3 1/4 in
- Drive Size
- 1 1/8 in
- Screw Size
- 3/4 in
- Head Height
- 31/64 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.