HexCapScrew, 3/4", 3/8"-16, Steel

  • Mfr # BULK-BOLT-2869
  • Zoro # G623726605
product price: 
$
1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Overall Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2869
Zoro #
G623726605
UPC #
197666812327
Country of Origin
Canada

Dimensions

Fastener Length
3/4 in
Thread Size
3/8"-16
Overall Length
3/4 in
Screw Size
3/8 in
Minimum Thread Length
3/4 in
Drive Size
9/16 in
Head Width
9/16 in
Head Height
1/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
Material Grade/Class
Grade 5
System of Measurement
Inch
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Thread Fit
2A
Head Type
Standard
Dimensional Standards
MS90725
Material Quality Standards
DFAR COMPLIANT
Includes Nut
No
Thread Style
Partially Threaded
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Drive Type
External Hex
Rockwell Hardness
C25 to C34
Thread Direction
Right Hand
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 1/4 in, Head Width 9/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.