Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 5/8", 3/8"-16, Steel
- Mfr # BULK-BOLT-2872
- Zoro # G323726332
product price:Â
$
0.77
/ea
Sold in multiples of 12 for
$9.24
Key Features
Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Material
Steel
System of Measurement
Inch
Material Quality Standards
DFAR COMPLIANT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2872
- Zoro #
- G323726332
- UPC #
- 197666812358
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Material Quality Standards
- DFAR COMPLIANT
- Thread Direction
- Right Hand
- Head Type
- Standard
- Includes Washer
- No
- Thread Fit
- 2A
- Dimensional Standards
- MS90725
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C25 to C34
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/8 in
- Thread Size
- 3/8"-16
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Head Height
- 1/4 in
- Overall Length
- 5/8 in
- Minimum Thread Length
- 5/8 in
- Head Width
- 9/16 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.