Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-1/4", 3/4"-16, Steel
- Mfr # BULK-BOLT-2931
- Zoro # G423726737
product price:Â
$
17.79
/ea
Key Features
Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Overall Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2931
- Zoro #
- G423726737
- UPC #
- 197666812945
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Cadium Yellow Chromate-Plated
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C25 to C34
- Includes Nut
- No
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material Quality Standards
- DFAR COMPLIANT
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Fit
- 2A
- Dimensional Standards
- MS90726
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/4 in
- Thread Size
- 3/4"-16
- Overall Length
- 4 1/4 in
- Drive Size
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Screw Size
- 3/4 in
- Head Height
- 31/64 in
- Head Width
- 1 1/8 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 31/64 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.