Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-3/4", 9/16"-12, Steel
- Mfr # BULK-BOLT-2913
- Zoro # G923726428
product price:Â
$
10.25
/ea
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2913
- Zoro #
- G923726428
- UPC #
- 197666812761
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- DFAR COMPLIANT
- Thread Type
- Coarse
- Dimensional Standards
- MS90725
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Head Type
- Standard
- Rockwell Hardness
- C25 to C34
- Includes Washer
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 9/16"-12
- Fastener Length
- 4 3/4 in
- Head Width
- 13/16 in
- Overall Length
- 4 3/4 in
- Drive Size
- 13/16 in
- Head Height
- 3/8 in
- Screw Size
- 9/16 in
- Minimum Thread Length
- 1 3/8 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 3/8 in, Head Width 13/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.