Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/4", 5/16"-18, Steel
- Mfr # BULK-BOLT-2852
- Zoro # G723726512
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2852
- Zoro #
- G723726512
- UPC #
- 197666812150
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Type
- Hex Head Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Washer
- No
- Rockwell Hardness
- C25 to C34
- Dimensional Standards
- MS90725
- Includes Nut
- No
- Drive Type
- External Hex
- Head Type
- Standard
- Material Quality Standards
- DFAR COMPLIANT
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/16"-18
- Head Height
- 7/32 in
- Overall Length
- 1 1/4 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.