Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 6-1/2", 5/8"-11, Steel
- Mfr # BULK-BOLT-4428
- Zoro # G323726547
product price:Â
$
14.29
/ea
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Finish
Zinc Yellow
Material
Steel
System of Measurement
Inch
Dimensional Standards
MS90728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4428
- Zoro #
- G323726547
- UPC #
- 197666041161
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Material
- Steel
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Dimensional Standards
- MS90728
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C33 to C39
- Head Type
- Standard
- Thread Fit
- 2A
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 1 3/4 in
- Screw Size
- 5/8 in
- Overall Length
- 6 1/2 in
- Head Height
- 13/32 in
- Drive Size
- 15/16 in
- Head Width
- 15/16 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 13/32 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.