HexCapScrew, 7/8", 1/2"-20, Steel

  • Mfr # BULK-BOLT-4409
  • Zoro # G023726359
product price: 
$
2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Grade BD Material Grade/Class
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Finish
Zinc Yellow
Head Height
21/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4409
Zoro #
G023726359
UPC #
197666040973
Country of Origin
United States

Dimensions

Fastener Length
7/8 in
Thread Size
1/2"-20
Head Height
21/64 in
Head Width
3/4 in
Overall Length
7/8 in
Drive Size
3/4 in
Screw Size
1/2 in
Minimum Thread Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Hex Cap Screw
System of Measurement
Inch
Type
Hex Head Cap Screw
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Includes Nut
No
Thread Fit
2A
Drive Type
External Hex
Head Type
Standard
Dimensional Standards
MS90727
Includes Washer
No
Rockwell Hardness
C33 to C39
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
Thread Direction
Right Hand
Thread Type
Fine
Manufacturer Location
Made in USA*
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 21/64 in, Head Width 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.