Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3", 1/4"-20, Steel
- Mfr # BULK-BOLT-4264
- Zoro # G323726486
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Grade BD Material Grade/Class
Dimensional Standards
MS90728
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4264
- Zoro #
- G323726486
- UPC #
- 197666039533
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Dimensional Standards
- MS90728
- Finish
- Zinc Yellow
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade BD
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C33 to C39
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 1/4"-20
- Drive Size
- 7/16 in
- Screw Size
- 1/4 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 3 in
- Head Height
- 5/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.