Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 7/8", 3/8"-16, Steel
- Mfr # BULK-BOLT-2873
- Zoro # G923726329
product price:Â
$
0.94
/ea
Sold in multiples of 10 for
$9.40
Key Features
Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Finish
Cadium Yellow Chromate-Plated
Material
Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2873
- Zoro #
- G923726329
- UPC #
- 197666812365
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Includes Washer
- No
- Includes Nut
- No
- Head Type
- Standard
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Dimensional Standards
- MS90725
- Drive Type
- External Hex
- Rockwell Hardness
- C25 to C34
- Material Quality Standards
- DFAR COMPLIANT
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 7/8 in
- Overall Length
- 7/8 in
- Head Height
- 1/4 in
- Minimum Thread Length
- 7/8 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Drive Size
- 9/16 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.