Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 7/8", 3/8"-24, Steel
- Mfr # BULK-BOLT-2881
- Zoro # G123726785
product price:Â
$
1.75
/ea
Sold in multiples of 6 for
$10.50
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Cadium Yellow Chromate-Plated
Rockwell Hardness
C25 to C34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2881
- Zoro #
- G123726785
- UPC #
- 197666812440
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Finish
- Cadium Yellow Chromate-Plated
- Rockwell Hardness
- C25 to C34
- Material Quality Standards
- DFAR COMPLIANT
- Includes Nut
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Type
- Fine
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Dimensional Standards
- MS90726
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Thread Size
- 3/8"-24
- Overall Length
- 7/8 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 1/4 in
- Head Width
- 9/16 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 1/4 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.